Cartridge Sleeve, Brass
Mfr # 433-046JKABRBF
Zoro # G4973552
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Rough Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433-046JKABRBF
Zoro #
G4973552
UPC #
611943644390
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
13/16 in
Overall Height
1 3/16 in
Overall Width
13/16 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Rough Brass
Material of Construction
Brass
Standards
Buy American Act Compliant, ECAST
For Use With
Most Faucets
Item
Cartridge Sleeve
Series
Repair Parts
Product Type
Cartridge Sleeve
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
628-XJKABNF, 628-XSLOJKABNF
Description
Cartridge Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.