Cartridge Stem Washer, Steel, PK100
Mfr # 1-031BL100JKABNF
Zoro # G6218353
product price:Â $74.35
/pk 100, $0.74/eaKey Features
Fits Brand
Chicago Faucets
Material
Stainless Steel
Finish
Silver
Material of Construction
Stainless Steel
Standards
BAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-031BL100JKABNF
Zoro #
G6218353
UPC #
611943579142
Country of Origin
United States
Dimensions
Thickness
7/16 in
Overall Height
1/16 in
Overall Width
7/16 in
Details
Fits Brand
Chicago Faucets
Material
Stainless Steel
Finish
Silver
Material of Construction
Stainless Steel
Standards
BAA Compliant
For Use With
Compression Cartridges
Item
Cartridge Stem Washer
Body Material
Stainless Steel
Product Type
Washer
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Cartridge
Compatible Manufacturer Part Number
1-099XTJKABNF
Description
Cartridge Stem Washer, Includes Not Applicable, Package Quantity 100
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.