CFC Service Remote for For 2-Way Communication with Hytronic
Mfr # 116.585.00.1
Zoro # G5069425
product price: $302.09
/ea
Free Shipping & Returns
Key Features
Sub-Category
Controls, Sensors and Transformers
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Standards
Buy American Act Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116.585.00.1
Zoro #
G5069425
UPC #
611943512880
Country of Origin
United States
Dimensions
Overall Width
3 1/8 in
Overall Length
4 7/8 in
Details
Sub-Category
Controls, Sensors and Transformers
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Standards
Buy American Act Compliant
Includes
(2) AA Batteries, Connection cable
For Use With
For 2-Way Communication with Hytronic, E-Tronic and Galileo Series Electronic Faucets
Item
CFC Service Remote
For Use With Mfr. Model Number
116.102.AB.1
Features
Color Touch Screen, Cicro USB For Connection to PC, Software Permanently Pre-installed on Unit Communications: USB, Infrared, Screen Size: 3.3"
Voltage
DC
Body Material
Plastic
Series
Electronic Faucets
Compatible Series
E-Tronic(R) 40, HyTronic(R)
Compatible Brand
Chicago Faucets
Product Type
Control Module
Compatible Manufacturer Part Number
116.102.AB.1T
Description
CFC Service RemoteBlack Color/Finish, Plastic Material of Construction, Features Color Touch ScreenCicro USB For Connection to PCSoftware Permanently Pre-installed on Unit Communications: USB, InfraredScreen Size: 3.3 In., For Use With For 2-Way Communication with Hytronic, E-Tronic and Galileo Series Electronic Faucets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.