Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Push Tilt Handle Assy

  • Mfr # 336-402KJKCP

  • Zoro # G3424206


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Brass
Size
2 in x 3-1/2 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336-402KJKCP
Zoro #
G3424206
UPC #
611943466398
Country of Origin
China

Dimensions

Size
2 in x 3-1/2 in x 1-1/4 in
Length (In.)
3-1/2
Overall Width
1 7/16 in
Overall Height
1 1/2 in
Overall Depth
3 1/2 in

Details

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Brass
Item
Handle
Material of Construction
Metal
For Use With
Naiad Cartridges
For Use With Mfr. Model Number
335-JKABCP
Use With Water Temp.
Cold
Faucet Finish
Chrome
Product Type
Handle
ADA Compliance
ADA Compliant
Handle Type
Lever
Standards
Buy American Act Compliant
Compatible Brand
Chicago Faucets
Legend Style
Text
Compatible Series
Naiad Cartridges
Part Type
Replacement Handles
For Water Temperature
Cold
Legend Text
Cold
Compatible Manufacturer Part Number
335-E12COLDABCP, 335-JKABCP
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Connection Type
Broach

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 335-JKABCP, Faucet Handle Type Metering, Finish Polished Chrome Plate, Overall Width 1 7/16 in, Use With Water Temp. Cold, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.