Commercial Pedal Valve, Chrome plated

  • Mfr # 834-EPVOAB

  • Zoro # G1137827


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Features
NAIAD Rebuildable Self-Closing Metering Cartridge, Immediate Shut-Off, Opens with Push, Fast Cycle Time Closure; Two 1/2" NPT Female Thread Inlets; 3/8" NPT Female Thread Outlet; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Width
5-11/16"
Green Certification or Other Recognition
WaterSense Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-EPVOAB
Zoro #
G1137827
UPC #
611943582715
Country of Origin
United States

Dimensions

Width
5-11/16"
Overall Height
4-1/4 in

Details

Finish
Chrome plated
Item
Foot Pedal
Features
NAIAD Rebuildable Self-Closing Metering Cartridge, Immediate Shut-Off, Opens with Push, Fast Cycle Time Closure; Two 1/2" NPT Female Thread Inlets; 3/8" NPT Female Thread Outlet; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
Temp. Control
40 Degrees to 140 Degrees F
Green Environmental Attribute
Meets LEED Requirements
Valve Type
Extended Pedal
System of Measurement
Inch
Replacement Cartridge
Mfr. No. 625-XJKABNF
Connection
(2) 1/2 in FNPT x 3/8 in FNPT
Type
Metering, Remote Spouts and Valves
Flow Type
Threaded
Application
Commercial
Flow Rate - Maximum
12 gpm

Description

Foot Pedal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.