Shop CHICAGO FAUCET
See all product information
Create Account
Company 160224 Swing Gooseneck Spout 8 In. Lf
- Mfr # 160224
- Zoro # G003992521
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome Plated
Max. Pressure
125 psi
Temp. Range
40 Degrees to 120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160224
- Zoro #
- G003992521
- UPC #
- 611943489182
- Country of Origin
- China
Details
- Finish
- Polished Chrome Plated
- Max. Pressure
- 125 psi
- Temp. Range
- 40 Degrees to 120 Degrees F
Description
Features & Specifications 9 3/4" Height to Top of Spout 6 1/8" Height to Outlet 8" Inlet to Outlet Projection 13/16" - 24 Male Outlet Thread Fits 1 1/16" - 18 UNEF Male Body Outlet Fixed or 360 Degree ECAST construction with equal to or less than 0.25% lead content by weighted average Chrome Plated Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.