Cross Handle 4" Mount, Chrome plated
Mfr # 524-VBABCP
Zoro # G1132778
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Deck
Flow Rate
1.0 gpm
Faucet Operation
Cross Handle
Flow Outlet Type
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524-VBABCP
Zoro #
G1132778
UPC #
611943548834
Country of Origin
United States
Details
Finish
Chrome plated
Mounting Type
Deck
Flow Rate
1.0 gpm
Item
Remote Hot And Cold Water Sink Faucet
Faucet Operation
Cross Handle
Flow Outlet Type
Spray
Mounting Hole Center to Center
4"
Handle Type
Cross
Description
Item Remote Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.