Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dashpot

  • Mfr # 333-075JKABNF

  • Zoro # G0666970


product price: $14.99
/ea

Key Features

Sub-Category
Repair Parts
Material
Nickel Silver
Finish
Silver
Standards
BAA Compliant, ECAST
Overall Height
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333-075JKABNF
Zoro #
G0666970
UPC #
611943581053
Country of Origin
United States

Dimensions

Overall Height
1 1/16 in
Overall Length
13/16 in
Overall Width
13/16 in

Details

Sub-Category
Repair Parts
Material
Nickel Silver
Finish
Silver
Standards
BAA Compliant, ECAST
Item
Dashpot
Series
Repair Parts
Product Type
Dashpot
Compatible Series
Naiad
Compatible Manufacturer Part Number
333-E12PSHABCP, 333-XPSHJKABNF
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold

Description

Dashpot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.