Decal
Mfr # 2500-020JKNF
Zoro # G3295175
product price: $9.99
/eaKey Features
Sub-Category
Repair Parts
Material
Plastic
Finish
No Finish
Includes
(1) Decal
Product Type
Index Decal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500-020JKNF
Zoro #
G3295175
UPC #
611943321840
Country of Origin
United States
Details
Sub-Category
Repair Parts
Material
Plastic
Finish
No Finish
Includes
(1) Decal
Item
Index Decal
Product Type
Index Decal
Compatible Brand
Chicago Faucets
Index Color
Black, Blue, Red
Compatible Manufacturer Part Number
2500-VOCCP, Chicago Faucets Shower Valve 2500-CP
Legend Style
Color, Text
Index Type
Cold, Hot
Description
Decal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.