Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck cover plate

  • Mfr # ELR-E13-KJKCP

  • Zoro # G613039425


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
Screws
Overall Height
1/4 in
Features
Vandal-Resistant
Series
ELR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELR-E13-KJKCP
Zoro #
G613039425
UPC #
611943187699
Country of Origin
China

Dimensions

Overall Height
1/4 in
Overall Length
2 3/4 in
For Nominal Diameter
1 1/4 in
Overall Width
10 in

Details

Finish
Chrome
Item
Deck Cover Plate
Includes
Screws
Features
Vandal-Resistant
Series
ELR
Compatible Brand
Chicago Faucet
Compatible Series
ELR
Product Type
Cover Plate
Part Type
Trim and Cover Plates

Description

Deck Cover Plate, Chrome Finish, Features Vandal-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.