Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Bend Spout, Brass

  • Mfr # HA8AE3JKABCP

  • Zoro # G4974532


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA8AE3JKABCP
Zoro #
G4974532
UPC #
611943644161
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/16-24 Female
Outlet Height
8 3/8 in
Outlet Connection Size
13/16 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Spout
Flow Rate
2.2 gpm
For Use With Mfr. Model Number
895-ABCP
Shape
Arc
Body Material
Brass
Flow Rate - Maximum
2.2 gpm
Outlet Connection Gender
Male
Compatible Manufacturer Part Number
895-ABCP
Compatible Series
Manual Faucets
Reach
8 in
Compatible Brand
Chicago Faucets
Product Type
Spout
Inlet Connection Type
UNEF
Flow Type
Aerated
Outlet Connection Type
UNS
Style
Swivel

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.