Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Jointed Spout, Brass

  • Mfr # DJ13JKABCP

  • Zoro # G4974496


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ13JKABCP
Zoro #
G4974496
UPC #
611943644116
Country of Origin
United States

Dimensions

Outlet Height
2 3/8 in
Outlet Connection Size
13/16 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Spout
For Use With Mfr. Model Number
515-ABCP
Shape
Arc
Body Material
Brass
Style
Double Jointed/Swivel
Compatible Manufacturer Part Number
515-ABCP
Outlet Connection Gender
Male
Product Type
Spout
For Location
Kitchen
Compatible Series
Manual Faucets
Reach
13 in
Compatible Brand
Chicago Faucets
Flow Rate - Maximum
2.2 gpm
Outlet Connection Type
UNS
Inlet Connection Type
UNEF
Flow Type
Aerated

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 515-ABCP, Faucet Spout Shape Double Joint, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.