Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Jointed Spout

  • Mfr # DJ21JKABCP

  • Zoro # G1141841


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Double Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ21JKABCP
Zoro #
G1141841
UPC #
611943549077
Country of Origin
United States

Dimensions

Outlet Height
6 1/8 in
Inlet Connection Size
1 1/16 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Double Joint
Body Material
Brass
Compatible Series
Manual Faucets
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
445-DJ21ABCP
Style
Double Jointed/Swivel
Flow Type
Laminar
Reach
21 1/4 in
Product Type
Spout
Inlet Connection Type
UNEF

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.