Double Jointed Spout
Mfr # DJ26JKABCP
Zoro # G1141869
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Double Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJ26JKABCP
Zoro #
G1141869
UPC #
611943549091
Country of Origin
United States
Dimensions
Inlet Connection Size
1 1/16 in
Outlet Height
4 5/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Double Joint
Body Material
Brass
Compatible Manufacturer Part Number
445-DJ26ABCP
Style
Double Jointed/Swivel
Compatible Series
Manual Faucets
Flow Type
Laminar
Reach
26 in
Compatible Brand
Chicago Faucets
Inlet Connection Type
UNEF
Product Type
Spout
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.