Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain, With Overflow, Cast Brass

  • Mfr # 327-XCP

  • Zoro # G504964799


product price: $21.29
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327-XCP
Zoro #
G504964799
UPC #
611943460587
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Overall Diameter
2 1/4 in
Pipe Outside Diameter
1 1/4 in
Body Height
5 3/4 in

Details

Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Includes
1 1/4 in Tailpiece
Drain Material
Brass
Type
Non Removable
For Use With
Sinks
Item
Grid Strainer
Connection Type
Slip
Connection
Slip
Standards
ASME A112.18.2, CSA B125.2, cUPC
Basin Finish
Chrome
Grate Finish
Chrome
Includes Strainer
Yes
Shape
Round
Grate Surface Type
Flat
Grate Material
Brass
Product Type
Drain Assembly
Includes Grate
Yes
Color
Silver

Description

Drain Assembly, ADA Compliant ADA Compliant, Grate Finish Chrome, Outlet Location Bottom, Product Type Drain Assembly, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 1 1/4 in, Standards ASME A112.18.2, CSA B125.2, cUPC, Shape Round, Body Height 5 3/4 in, Grate Material Brass, Nominal Pipe Size 1 1/4 in, Basin Finish Chrome, Grate Surface Type Flat, Color Silver, Connection Type Slip, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.