Zoro Homepage

DrinkingFountainBubbler, 1/2inInlet, Brass

  • Mfr # 748-765ABCP

  • Zoro # G016256085


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 1/8 in
Actuation
Push Button
Inlet Pipe Size
1/2 in
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, Buy American Act Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Product Type
Drinking Fountain Bubbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748-765ABCP
Zoro #
G016256085
UPC #
611943189488
Country of Origin
United States

Dimensions

Overall Height
8 1/8 in
Inlet Pipe Size
1/2 in

Details

Actuation
Push Button
Item
Bubbler
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, Buy American Act Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Product Type
Drinking Fountain Bubbler
Finish
Polished Chrome
Material
Brass
Vandal Resistant Features
Vandal Resistant
Inlet Connection Type
NPSM
Features
ECAST(R) Design Provides Durable Cast Brass Construction with Total Lead Content Equal to or Less than 0.25% by Weighted Average

Description

Drinking Fountain Bubbler, Product Type Drinking Fountain Bubbler, For Use With Not Applicable, Inlet Pipe Size 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Brand or Manufacturer Not Applicable, Compatible Grainger Part Number Not Applicable, Actuation Push Button, Features ECAST(R) Design Provides Durable Cast Brass Construction with Total Lead Content Equal to or Less than 0.25 Percent by Weighted Average, Finish Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.