This item is Discontinued.

No Product Image Available

Dual-Handle Vandal Proof Hot And Cold Water, Chrome plated 1 Hole (Discontinued)

  • Mfr # 930-VRE17-369CP
  • Zoro # G1140800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-VRE17-369CP
Zoro #
G1140800
UPC #
611943431631
Country of Origin
United States

Dimensions

Overall Height
32-1/8"
Spout Length
6"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Diameter
1-1/16"

Details

Faucet Operation
Dual-Handle
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Flow Rate
4.0 gpm
Handle Material
Metal
Number of Handles
2
Flow Outlet Type
Full Flow Aspirator
Item
Vandal Proof Hot And Cold Water
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XTJKNF/1-099XTJKNF
Type
Mechanical Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Connection
3/8" Compression Flexible Stainless Steel Supply Hoses
Faucet Spout
Rigid Gooseneck
Temp. Control
40 Degrees to 140 Degrees F
Mounting
Deck Mounted
Compliance
Buy American Act
Fastener Finish
Chrome Plated
Residential / Commercial
Commercial
Valve Type
Quaturn Compression Operating Cartridge and Manual Shut Off
System of Measurement
Inch
Green Environmental Attribute
Meets LEED Requirements
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Features
All Threaded Connections Factory Assembled; Anti-Rotational Body Deck Pin to Prevent Turning; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications

Description

Item Vandal Proof Hot And Cold Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.