Dual-Handle Hot And Cold Water Washboard Sink Faucet, 4 Mount, Chrome plated

  • Mfr # W4D-GN1AE1-369ABCP

  • Zoro # G1143040


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Hole Center to Center
4
Number of Handles
2
Handle Type
Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4D-GN1AE1-369ABCP
Zoro #
G1143040
UPC #
611943545697
Country of Origin
China

Dimensions

Spout Length
3-5/8"
Overall Height
10-3/8 in
Diameter
2"
Width
6-1/2"

Details

Finish
Chrome plated
Mounting Hole Center to Center
4
Number of Handles
2
Handle Type
Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Item
Hot And Cold Water Washboard Sink Faucet
Type
Mechanical Faucet
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Fastener Finish
Chrome Plated
Temp. Control
40 Degrees to 140 Degrees F
Connection
1/2 in NPSM
Green Environmental Attribute
Meets LEED Requirements
Faucet Spout
Rigid/Swing Gooseneck
Valve Type
Ceramic 1/4-Turn
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Approved
Features
ECAST Construction With Equal to or Less Than 0.25% Lead Content by Weighted Average
Application
Commercial
Flow Type
Full Flow
Flow Rate - Maximum
12 gpm
Installation Type
Deck Mounted
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Washboard Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.