This item is Discontinued.

Chicago Faucet Dual-Handle 4" Mount, Service Sink Faucet, Chrome plated 895-RGD1E1ABCP

Dual-Handle 4" Mount, Service Sink Faucet, Chrome plated (Discontinued)

  • Mfr # 895-RGD1E1ABCP
  • Zoro # G1139750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-RGD1E1ABCP
Zoro #
G1139750
UPC #
611943574697
Country of Origin
United States

Dimensions

Width
6"
Overall Height
12"
Diameter
2"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Spout Length
3-5/8"

Details

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
4"
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Vandal Resistant Lever
Flow Rate
12 gpm
Handle Material
Metal
Number of Handles
2
Flow Outlet Type
Full Flow
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Quaturn
Green Environmental Attribute
Meets LEED Requirements
Compliance
Buy American Act; ECAST
Residential / Commercial
Commercial
Faucet Spout
Rigid Gooseneck
Item
Service Sink Faucet
Features
Full Flow Quixtop Outlet with Single Screen Design; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Rated Operating Pressure 20-125 psi
System of Measurement
Inch
Mounting
Deck Mounted
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Certification or Other Recognition
WaterSense Approved
Connection
1/2" NPSM
Type
Mechanical, Manual Faucet
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF

Description

Item Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.