Dual-Handle Hot And Cold Water Sink Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated

  • Mfr # 540-LDL9E1ABCP

  • Zoro # G1133268


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
Lever
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-LDL9E1ABCP
Zoro #
G1133268
UPC #
611943572563
Country of Origin
United States

Dimensions

Diameter
2-5/16"
Overall Height
6-5/8 in
Spout Length
9-1/2"

Details

Finish
Chrome plated
Handle Type
Lever
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Item
Hot And Cold Water Sink Faucet
Type
Mechanical, Manual Faucet
Green Environmental Attribute
Meets LEED Requirements
Connection
1/2 in FNPT
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1
Valve Type
Quaturn
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
System of Measurement
Inch
Features
Full Flow Quixtop Outlet with Single Screen Design; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal Proof Screws; Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 3/8" Offset Inlet Supply Arm; 2 5/16" Diameter Slip Flange, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Handle Material
Metal
Faucet Spout
L-Type Swing Spout
Application
Commercial
Installation Type
Wall Mounted
Flow Type
Full Flow
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.