Dual-Handle Sink Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated

  • Mfr # 631-GN2AE3ABCP

  • Zoro # G1133146


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631-GN2AE3ABCP
Zoro #
G1133146
UPC #
611943572846
Country of Origin
United States

Dimensions

Overall Height
10-1/8 in
Diameter
2-5/16"
Spout Length
5-3/8"

Details

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Connection
1/2 in FNPT
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Temp. Control
40 Degrees to 140 Degrees F
Green Environmental Attribute
Meets LEED Requirements
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons; Quaturn Compression Operating Cartridge, 90 Turn On, Manual Shut Off, Long Stem for Concealed Caps, Left and Right Hand, Rebuildable; 3/8" Offset Inlet Supply Arm; 2 5/16" Diameter Slip Flange; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Faucet Spout
Rigid/Swing Gooseneck
Valve Type
Quaturn
Type
Mechanical; Manual Faucet
Application
Commercial
Installation Type
Wall Mounted
Flow Type
Pressure Compensating Softflo Aerator
Operation Method
Dual-Handle
Flow Rate - Maximum
2.2 gpm

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.