Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Bathroom Faucet, 3-3/8" Mount, Chrome plated

  • Mfr # 305-VBXKCP

  • Zoro # G1129759


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3-3/8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-VBXKCP
Zoro #
G1129759
UPC #
611943355173
Country of Origin
United States

Dimensions

Overall Height
4-7/8 in
Diameter
2-5/16"

Details

Mounting Hole Center to Center
3-3/8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Valve Type
Ceramic 1/4-Turn
Hook and Loop Shape
Pail Hook
Replacement Cartridge
Mfr. No. 1-100XKJKNF/1-099XKJKNF
System of Measurement
Inch
Connection
1/2 in FNPT
Green Certification or Other Recognition
WaterSense Approved
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 3-3/8" Body, Adjustable Arms 3" - 8-3/8"; 2-1/2" Offset Supply Arm with Integral Shut-off Stop; 2 5/16" Diameter Slip Flange; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Application; CFNow! Item Ships in 3 Days; Operating Pressure Rating 20-125 psi
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Environmental Attribute
Meets LEED Requirements
Hook and Loop Type
Hook
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Type
Mechanical, Manual Faucet
Temp. Control
40 Degrees to 140 Degrees F
Faucet Spout
Rigid
Application
Commercial
Installation Type
Wall Mounted
Flow Type
Threaded
Flow Rate - Maximum
12 gpm
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.