Zoro Homepage

Dual-Handle Bathroom Faucet, 4" Mount, Chrome plated

  • Mfr # 797-XKABCP

  • Zoro # G1136619


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797-XKABCP
Zoro #
G1136619
UPC #
611943574079
Country of Origin
United States

Dimensions

Diameter
2"
Width
6"
Spout Length
4"

Details

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Temp. Control
40 Degrees to 140 Degrees F
Faucet Spout
Integral Cast Brass
Features
4" Center to Center Integral Cast Brass Spout; Vandal Proof 2-3/8" Lever Handle, Eight-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Connection
1/2 in NPSM
Green Certification or Other Recognition
WaterSense Approved
Includes
*
Replacement Cartridge
Mfr. No. 1-100XKJKABNF/1-099XKJKABNF
Green Environmental Attribute
Meets LEED Requirements
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Type
Mechanical, Manual Faucet
Valve Type
Ceramic 1/4-Turn
Application
Commercial
Flow Type
Pressure Compensating Softflo Aerator With Adapter
CEC Compliance
Non CEC Compliant
Flow Rate - Maximum
2.2 gpm
Installation Type
Deck Mounted
Ligature Resistance
No
Operation Method
Dual-Handle

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.