Zoro Homepage

Dual-Handle Bathroom Faucet, 4" Mount, Chrome plated

  • Mfr # 802-VE34VPABCP

  • Zoro # G1138098


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Wrist Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-VE34VPABCP
Zoro #
G1138098
UPC #
611943574215
Country of Origin
United States

Dimensions

Diameter
2"
Spout Length
4"
Width
6"

Details

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Wrist Blade
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1; Certified to WaterSense by CSA
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Quaturn
Connection
1/2 in NPSM
Green Certification or Other Recognition
WaterSense Approved
Features
Vandal Proof 2-3/8" Lever Handle, Eight-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi
Type
Mechanical, Manual Faucet
Green Environmental Attribute
Meets LEED Requirements
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Includes
*
Faucet Spout
Integral Cast Brass
Ligature Resistance
No
Flow Rate - Maximum
1.5 gpm
CEC Compliance
Not CEC Compliant
Application
Commercial
Flow Type
Pressure Compensating Softflo Aerator
Installation Type
Deck Mounted
Operation Method
Dual-Handle

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.