Zoro Homepage

Dual-Handle Bathroom Faucet, 4" Mount, Chrome plated

  • Mfr # 894-ABCP

  • Zoro # G1139078


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894-ABCP
Zoro #
G1139078
UPC #
611943574420
Country of Origin
United States

Dimensions

Spout Length
3-5/8"
Overall Height
12 in
Width
6"
Diameter
2"

Details

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Drain Type
2-1/8 in Diameter Pop-Up Waste
Temp. Control
40 Degrees to 140 Degrees F
Includes
*
Green Certification or Other Recognition
WaterSense Approved
Valve Type
Quaturn
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Type
Mechanical, Manual Faucet
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Faucet Spout
Rigid/Swing Gooseneck
Green Environmental Attribute
Meets LEED Requirements
Features
Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Rated Operating Pressure 20-125 psi
Connection
1/2 in NPSM
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Application
Commercial
CEC Compliance
Non CEC Compliant
Flow Type
Pressure Compensating Softflo Aerator
Installation Type
Deck Mounted
Flow Rate - Maximum
2.2 gpm
Operation Method
Dual-Handle
Ligature Resistance
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.