Dual-Handle Bathroom Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated
- Mfr # 631-GN10AE3SWGABCP
- Zoro # G1134248
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
Wrist Blade
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 631-GN10AE3SWGABCP
- Zoro #
- G1134248
- UPC #
- 611943572822
- Country of Origin
- United States
- Finish
- Chrome plated
- Handle Type
- Wrist Blade
- Number of Handles
- 2
- Flow Rate - Maximum
- 2.2 gpm
- Mounting Hole Center to Center
- 7-1/4" to 8-3/4" Adjustable
- Item
- Bathroom Faucet
- Connection
- 1/2 in FNPT
- Green Environmental Attribute
- Meets LEED Requirements
- Standards
- ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
- System of Measurement
- Inch
- Handle Material
- Metal
- Valve Type
- Quaturn
- Temp. Control
- 40 Degrees to 140 Degrees F
- Replacement Cartridge
- Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
- Faucet Spout
- Gooseneck Swing
- Features
- Industry Type
- Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
- Type
- Mechanical, Manual Faucet
- Green Certification or Other Recognition
- WaterSense Approved
- Application
- Commercial
- Flow Type
- Pressure Compensating Softflo Aerator
- Operation Method
- Dual-Handle
- Installation Type
- Wall Mounted
Dimensions
- Spout Length
- 10"
- Overall Height
- 14-1/4 in
- Diameter
- 2-5/16"
Description
Item Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.