Dual-Handle Bathroom Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated

  • Mfr # 631-LESAB

  • Zoro # G1133715


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631-LESAB
Zoro #
G1133715
UPC #
611943581879
Country of Origin
United States

Dimensions

Diameter
2-5/16"

Details

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Green Certification or Other Recognition
WaterSense Approved
System of Measurement
Inch
Valve Type
Quaturn
Type
Mechanical, Manual Faucet
Green Environmental Attribute
Meets LEED Requirements
Temp. Control
40 Degrees to 140 Degrees F
Standards
ASME A112.18.1/CSA B125.1; ADA ANSI/ICC A117.1
Connection
1/2 in FNPT
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal Proof Screws; Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand; Rebuildable; 3/8" Offset Inlet Supply Arm; 2 5/16" Diameter Slip Flange; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Application
Commercial
Flow Type
Threaded
Installation Type
Wall Mounted
Flow Rate - Maximum
12 gpm
Operation Method
Dual-Handle

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.