Dual-Handle Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 404-VE34VP317ABCP

  • Zoro # G1131560


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-VE34VP317ABCP
Zoro #
G1131560
UPC #
611943641757
Country of Origin
United States

Dimensions

Diameter
2"
Spout Length
5-1/8"
Overall Height
8-1/4 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Includes
*
Green Environmental Attribute
Meets LEED Requirements
Type
Mechanical, Manual Faucet
Faucet Spout
Rigid Cast Brass
Replacement Cartridge
Mfr. No. 377-XTLHJKABNF/377-XTRHJKABNF
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Green Certification or Other Recognition
WaterSense Approved
System of Measurement
Inch
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Quaturn Compression Operating Cartridge, 90 Turn On, Manual Shut Off, Long Stem for Concealed Caps, Left and Right Hand, Rebuildable, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi
Connection
1/2 in NPSM
Valve Type
Quaturn
Temp. Control
40 Degrees to 140 Degrees F
Application
Commercial
CEC Compliance
Non CEC Compliant
Installation Type
Deck Mounted
Ligature Resistance
No
Operation Method
Dual-Handle
Flow Type
Pressure Compensating Vandal-Proof Softflo Aerator
Flow Rate - Maximum
1.5 gpm

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.