Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 786-GN8BVBE3-2ABCP

  • Zoro # G1135675


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-GN8BVBE3-2ABCP
Zoro #
G1135675
UPC #
611943642570
Country of Origin
United States

Dimensions

Spout Length
8"
Diameter
2-1/4"
Overall Height
15-3/8 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Type
Mechanical, Manual Faucet
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; Spout Height 7"
Faucet Spout
Rigid/Swing Gooseneck
Connection
1/2 in NPSM
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Replacement Cartridge
Mfr. No. 377-XTLHJKABNF/377-XTRHJKABNF
Green Certification or Other Recognition
WaterSense Approved
System of Measurement
Inch
Green Environmental Attribute
Meets LEED Requirements
Valve Type
Quaturn
Includes
*
Application
Commercial
Flow Type
Pressure Compensating Softflo Aerator With Adapter
CEC Compliance
Non CEC Compliant
Operation Method
Dual-Handle
Installation Type
Deck Mounted
Ligature Resistance
No
Flow Rate - Maximum
2.2 gpm

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.