Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 786-TWGN8FCABCP

  • Zoro # G1137276


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-TWGN8FCABCP
Zoro #
G1137276
UPC #
611943573966
Country of Origin
United States

Dimensions

Overall Height
17-1/2 in
Diameter
2-1/4"
Spout Length
8"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
Item
Bathroom Faucet
Valve Type
Quaturn
Type
Mechanical, Manual Faucet
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 377-XTRHJKNF/377-XTLHJKNF
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; 3/8" NPT Female Third Water Inlet; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Connection
1/2 in NPSM x 3/8 in NPT
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1
Temp. Control
40 Degrees to 140 Degrees F
Green Environmental Attribute
Meets LEED Requirements
Faucet Spout
Rigid/Swing Gooseneck
Application
Commercial
Flow Type
Laminar
Installation Type
Deck Mounted
Flow Rate - Maximum
1.5 gpm
Operation Method
Dual-Handle

Description

Item Concealed Hot And Cold Water Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.