Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated

  • Mfr # 782-ISCP

  • Zoro # G1134701


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782-ISCP
Zoro #
G1134701
UPC #
611943154950
Country of Origin
United States

Dimensions

Spout Length
5-3/4"
Diameter
2-1/8"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
2
Item
Concealed Hot And Cold Water Sink
Faucet Spout
Integral Cast Brass
Valve Type
Slow Compression
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
Hook and Loop Shape
Pail Hook
Replacement Cartridge
Mfr. No. 217-XTLHJKNF/217-XTRHJKNF
Green Certification or Other Recognition
WaterSense Approved
Features
5-3/4" Center to Center Integral Cast Spout with Pail Hook and Wall Brace; 3" Cross Handle, Eight-Point Tapered Broach, Secured Blue and Red Buttons, Vandal-Resistant Hex Screw; Cartridge 360 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; Stop Valve 1-1/4" Projection Inlet to Outlet; 3/4" Male Hose Thread Outlet; Operating Pressure Rating 20-125 psi
System of Measurement
Inch
Connection
1/2 in FNPT
Green Environmental Attribute
Meets LEED Requirements
Temp. Control
40 Degrees to 140 Degrees F
Hook and Loop Type
Hook
Type
Mechanical, Manual Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Flow Type
Threaded
Application
Commercial
Operation Method
Dual-Handle
Installation Type
Wall Mounted
Flow Rate - Maximum
12 gpm

Description

Item Concealed Hot And Cold Water Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.