Zoro Homepage

Dual-Handle Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated

  • Mfr # 782-VBCP

  • Zoro # G1134738


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782-VBCP
Zoro #
G1134738
UPC #
611943155056
Country of Origin
United States

Dimensions

Spout Length
5-3/4"
Diameter
2-1/4"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Handle Material
Metal
Number of Handles
2
Item
Concealed Hot And Cold Water Sink
Valve Type
Slow Compression
Features
3/4" Male Hose Thread Outlet; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications; Operating Pressure Rating 20-125 psi
Green Certification or Other Recognition
WaterSense Approved
Connection
1/2 in FNPT
Replacement Cartridge
Mfr. No. 217-XTLHJKNF/217-XTRHJKNF
Faucet Spout
Integral Cast Brass
Hook and Loop Type
Hook
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Environmental Attribute
Meets LEED Requirements
Type
Mechanical, Manual Faucet
Temp. Control
40 Degrees to 140 Degrees F
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001
System of Measurement
Inch
Hook and Loop Shape
Pail Hook
Application
Commercial
Flow Type
Threaded
Operation Method
Dual-Handle
Flow Rate - Maximum
12 gpm
Installation Type
Wall Mounted

Description

Item Concealed Hot And Cold Water Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.