Dual-Handle Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated

  • Mfr # 911-ISXKCP

  • Zoro # G1140067


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Flow Rate
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-ISXKCP
Zoro #
G1140067
UPC #
611943365462
Country of Origin
United States

Dimensions

Spout Length
5-3/4"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Diameter
2-5/16"

Details

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Cross
Flow Rate
12 gpm
Handle Material
Metal
Number of Handles
2
Flow Outlet Type
Threaded
Item
Concealed Hot And Cold Water Sink
Replacement Cartridge
Mfr. No. 1-100XKJKNF/1-099XKJKNF
Type
Mechanical, Manual Faucet
Features
3" Cross Handle, Eight-Point Tapered Broach; Elevated Vacuum Breaker Assembly; 3/4" Male Hose Thread Outlet; Elevated Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications; Operating Pressure Rating 20-125 psi
Valve Type
Ceramic 1/4-Turn
Compliance
Buy American Act
Connection
1/2" FNPT
Mounting
Wall Mounted
System of Measurement
Inch
Green Environmental Attribute
Meets LEED Requirements
Residential / Commercial
Commercial
Faucet Spout
Rigid
Temp. Control
40 Degrees to 140 Degrees F
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
Green Certification or Other Recognition
WaterSense Approved
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities

Description

Item Concealed Hot And Cold Water Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.