Dual-Handle Hot And Cold Water Sink Faucet, 3-3/8" Mount, Rough Chrome Plated

  • Mfr # 305-VBRXKRCF

  • Zoro # G1129731


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3-3/8"
Finish
Rough Chrome Plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Flow Rate - Maximum
12 gpm
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-VBRXKRCF
Zoro #
G1129731
UPC #
611943354923
Country of Origin
United States

Dimensions

Overall Height
4-7/8 in
Diameter
2-5/16"

Details

Mounting Hole Center to Center
3-3/8"
Finish
Rough Chrome Plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Flow Rate - Maximum
12 gpm
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Green Environmental Attribute
Meets LEED Requirements
Green Certification or Other Recognition
WaterSense Approved
Type
Mechanical, Manual Faucet
Temp. Control
40 Degrees to 140 Degrees F
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 3-3/8" Body, Adjustable Arms 3" - 8-3/8"; 2-1/2" Offset Supply Arm with Integral Shut-off Stop; 2 5/16" Diameter Slip Flange; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Application; CFNow! Item Ships in 3 Days; Operating Pressure Rating 20-125 psi
Hook and Loop Type
Hook
Valve Type
Ceramic 1/4-Turn
System of Measurement
Inch
Connection
1/2 in FNPT
Replacement Cartridge
Mfr. No. 1-100XKJKNF/1-099XKJKNF
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Hook and Loop Shape
Pail Hook
Faucet Spout
Rigid
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle
Flow Type
Threaded

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.