Dual-Handle Hot And Cold Water Sink Faucet, 3-3/8" Mount, Rough Chrome Plated

  • Mfr # 65-261ABRCF

  • Zoro # G1132516


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3-3/8"
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-261ABRCF
Zoro #
G1132516
UPC #
611943482848
Country of Origin
United States

Dimensions

Diameter
2-1/8"
Overall Height
1-5/8 in
Width
8-1/2"

Details

Mounting Hole Center to Center
3-3/8"
Finish
Rough Chrome Plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features
Full Flow Quixtop Outlet with Single Screen Design, 3/8"-18 NPSM Male Inlet; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal Proof Screws; Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; Straight Inlet Arm; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi
System of Measurement
Inch
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Green Environmental Attribute
Meets LEED Requirements
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Quaturn
Type
Mechanical; Manual Faucet
Connection
1/2 in FNPT
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle
Flow Rate - Maximum
12 gpm
Flow Type
Full Flow

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.