Dual-Handle Hot And Cold Water Sink Faucet, 3" - 8-3/8" Mount, Chrome plated

  • Mfr # 956-RXKCP

  • Zoro # G1139656


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3" - 8-3/8"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956-RXKCP
Zoro #
G1139656
UPC #
611943360412
Country of Origin
United States

Dimensions

Diameter
2-5/16"
Spout Length
2-1/4"

Details

Mounting Hole Center to Center
3" - 8-3/8"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Temp. Control
40 Degrees to 140 Degrees F
Features
2-3/8" Center to Center Atmospheric Vacuum Breaker Spout; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; 2-1/2" Offset Supply Arm with Integral Shut-off Stop; 5 Foot White Vinyl Hose with Plain End; 2-5/16" Diameter Slip Flange; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications; Operating Pressure Rating 20-125 psi
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
System of Measurement
Inch
Green Environmental Attribute
Meets LEED Requirements
Replacement Cartridge
Mfr. No. 1-100XKJKNF/1-099XKJKNF
Valve Type
Ceramic 1/4-Turn
Connection
1/2 in FNPT
Type
Mechanical, Manual Faucet
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Green Certification or Other Recognition
WaterSense Approved
Application
Commercial
Flow Type
5 ft White Vinyl Hose With Plain End
Installation Type
Wall Mounted
Flow Rate - Maximum
12 gpm
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.