Dual-Handle Hot And Cold Water Sink Faucet, 4" Mount, Chrome plated

  • Mfr # 1895-GN8BVBE2-2CP

  • Zoro # G1127150


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2 in Canopy Single Wing Handle
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1895-GN8BVBE2-2CP
Zoro #
G1127150
UPC #
611943251666
Country of Origin
United States

Dimensions

Overall Height
14-3/8 in
Width
6"
Diameter
2"
Spout Length
8"

Details

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2 in Canopy Single Wing Handle
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
System of Measurement
Inch
Faucet Spout
Rigid/Swing Gooseneck
Features
Full Flow 3/4" Hose Thread Male Outlet with Adapter, 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications; Spout Height 7-1/4"; Operating Pressure Rating 20-125 psi; Handles with Secured Blue and Red Index Buttons
Green Environmental Attribute
Meets LEED Requirements
Valve Type
Quaturn
Connection
1/2 in NPSM
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Temp. Control
40 Degrees to 140 Degrees F
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Type
Mechanical, Manual Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Application
Commercial
Installation Type
Deck Mounted
Operation Method
Dual-Handle
Flow Rate - Maximum
12 gpm
Flow Type
Full Flow

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.