Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Hot And Cold Water Sink Faucet, 4" Mount, Chrome plated

  • Mfr # 891-E2CP

  • Zoro # G1138938


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891-E2CP
Zoro #
G1138938
UPC #
611943169312
Country of Origin
United States

Dimensions

Width
6"
Diameter
2"
Spout Length
6"

Details

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Faucet Spout
S-Type Swing Spout
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Temp. Control
40 Degrees to 140 Degrees F
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Green Environmental Attribute
Meets LEED Requirements
Connection
1/2 in NPSM
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Valve Type
Quaturn
Features
Full Flow 3/4" Hose Thread Male Outlet; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; Operating Pressure Rating 20-125 psi
Type
Mechanical, Manual Faucet
System of Measurement
Inch
Application
Commercial
Flow Type
Full Flow
Flow Rate - Maximum
12 gpm
Installation Type
Deck Mounted
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.