Dual-Handle Hot And Cold Water Sink Faucet, 4" Mount, Chrome plated

  • Mfr # 891-E2E27CP

  • Zoro # G1138947


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891-E2E27CP
Zoro #
G1138947
UPC #
611943325503
Country of Origin
United States

Dimensions

Diameter
2"
Width
6"
Spout Length
6"
Overall Height
6 in

Details

Mounting Hole Center to Center
4"
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Type
Mechanical, Manual Faucet
Connection
1/2 in NPSM
System of Measurement
Inch
Faucet Spout
S-Type Swing Spout
Valve Type
Quaturn
Green Certification or Other Recognition
WaterSense Approved
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Features
Full Flow Hose Thread Outlet with Back Flow Preventer; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; Hose Connection Vacuum Breakers Specially Made to Permit the Attachment of Portable Hoses to Hose Thread Faucets; Not Intended for Continuous Pressure Applications; Operating Pressure Rating 20-125 psi
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Green Environmental Attribute
Meets LEED Requirements
Temp. Control
40 Degrees to 140 Degrees F
Flow Rate - Maximum
12 gpm
Application
Commercial
Flow Type
Full Flow
Installation Type
Deck Mounted
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.