Dual-Handle Hot And Cold Water Sink Faucet, 4" Mount, Chrome plated
- Mfr # 895-317GN8AE35ABCP
- Zoro # G1139321
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
Vandal-Resistant Wrist Blade
Number of Handles
2
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center to Center
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 895-317GN8AE35ABCP
- Zoro #
- G1139321
- UPC #
- 611943488192
- Country of Origin
- United States
- Finish
- Chrome plated
- Handle Type
- Vandal-Resistant Wrist Blade
- Number of Handles
- 2
- Flow Rate - Maximum
- 1.5 gpm
- Mounting Hole Center to Center
- 4"
- Item
- Hot And Cold Water Sink Faucet
- System of Measurement
- Inch
- Faucet Spout
- Rigid/Swing Gooseneck
- Type
- Mechanical, Manual Faucet
- Features
- Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
- Replacement Cartridge
- Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
- Standards
- ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1; CAL Green
- Connection
- 1/2 in NPSM
- Green Environmental Attribute
- Meets LEED Requirements
- Temp. Control
- 40 Degrees to 140 Degrees F
- Industry Type
- Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
- Valve Type
- Quaturn
- Green Certification or Other Recognition
- WaterSense Approved
- Handle Material
- Metal
- Product Type
- Faucet
- Application
- Commercial
- Flow Type
- Pressure Compensating Softflo Aerator
- Installation Type
- Deck Mounted
- Operation Method
- Dual-Handle
Dimensions
- Overall Height
- 15 in
- Diameter
- 2"
- Spout Length
- 8"
- Width
- 6"
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.