Shop CHICAGO FAUCET
See all product information
Create Account
Dual-Handle Hot And Cold Water Sink Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated
- Mfr # 540-LDDJ24ABCP
- Zoro # G1133441
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
Lever
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540-LDDJ24ABCP
- Zoro #
- G1133441
- UPC #
- 611943549381
- Country of Origin
- United States
- Finish
- Chrome plated
- Handle Type
- Lever
- Number of Handles
- 2
- Flow Rate - Maximum
- 12 gpm
- Mounting Hole Center to Center
- 7-1/4" to 8-3/4" Adjustable
- Item
- Hot And Cold Water Sink Faucet
- Standards
- ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1
- Features
- Connection
- 1/2 in FNPT
- Valve Type
- Quaturn
- Faucet Spout
- Double Jointed Swing
- Green Environmental Attribute
- Meets LEED Requirements
- Temp. Control
- 40 Degrees to 140 Degrees F
- Industry Type
- Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
- System of Measurement
- Inch
- Replacement Cartridge
- Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
- Handle Material
- Metal
- Green Certification or Other Recognition
- WaterSense Approved
- Type
- Mechanical, Manual Faucet
- Flow Type
- Full Flow
- Application
- Commercial
- Installation Type
- Wall Mounted
- Operation Method
- Dual-Handle
Dimensions
- Spout Length
- 23-3/4"
- Overall Height
- 7-1/8 in
- Diameter
- 2-5/16"
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.