Dual-Handle Hot And Cold Water Sink Faucet, 8-3/8" Mount, Rough Chrome Plated

  • Mfr # 305-RRCF

  • Zoro # G0598976


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8-3/8"
Finish
Rough Chrome Plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-RRCF
Zoro #
G0598976
UPC #
611943119966
Country of Origin
United States

Dimensions

Width
8"
Diameter
2-5/16"
Overall Height
3-5/8 in

Details

Mounting Hole Center to Center
8-3/8"
Finish
Rough Chrome Plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Fastener Finish
Chrome Plated
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Quaturn
Type
Mechanical; Manual Faucet
Connection
1/2 in FNPT
System of Measurement
Inch
Replacement Cartridge
Mfr. No. 1-100XTJKNF/1-099XTJKNF
Green Environmental Attribute
Meets LEED Requirements
Faucet Spout
Integral
Green Certification or Other Recognition
WaterSense Approved
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features
2-1/2" Offset Supply Arm with Integral Shut-off Stop; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days, Catridge 90 Turn On, Manual Shut Off, Rebuildable
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle
Flow Rate - Maximum
12 gpm
Flow Type
Threaded

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.