Dual-Handle Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 540-LDL12E1WXFABCP

  • Zoro # G0599335


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-LDL12E1WXFABCP
Zoro #
G0599335
UPC #
611943475291
Country of Origin
United States

Dimensions

Overall Height
5 in
Diameter
2-5/16"
Width
8"
Spout Length
12"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Valve Type
Quaturn
Type
Mechanical; Manual Faucet
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Green Environmental Attribute
Meets LEED Requirements
Connection
1/2 in FNPT
System of Measurement
Inch
Faucet Spout
L-Type Swing Spout
Temp. Control
40 Degrees to 140 Degrees F
Green Certification or Other Recognition
WaterSense Approved
Fastener Finish
Chrome Plated
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Features
ECAST Design Provides Durable Construction with Total Lead Content Equal to or Less than 0.25% by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Flow Rate - Maximum
12 gpm
Application
Commercial
Operation Method
Dual-Handle
Installation Type
Wall Mounted
Flow Type
Full Flow

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.