Dual-Handle Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 815-CP

  • Zoro # G1136707


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815-CP
Zoro #
G1136707
UPC #
611943165833
Country of Origin
United States

Dimensions

Spout Length
7-1/8"
Diameter
2-5/16"
Width
15-3/4"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Blade
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
System of Measurement
Inch
Type
Mechanical, Manual Faucet
Replacement Cartridge
Mfr. No. 1-100XTJKNF/1-099XTJKNF
Green Environmental Attribute
Meets LEED Requirements
Standards
ASME A112.18.1/CSA B125.1; ADA ANSI/ICC A117.1
Valve Type
Quaturn
Connection
1/2 in FNPT
Temp. Control
40 Degrees to 140 Degrees F
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Faucet Spout
Rigid
Features
8" Body, Adjustable Arms 3" - 13"; 7-1/8" Center to Center Cast Spout with Pail Hook and Wall Brace; 6" Elbow Blade Handle, Sixteen-Point Tapered Broach; 2-1/2" Offset Supply Arm with Integral Shut-off Stop; 5" Inlet Supply Extensions; 2-5/16" Diameter Slip Flange
Green Certification or Other Recognition
WaterSense Approved
Flow Rate - Maximum
12 gpm
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.