Dual-Handle Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated
- Mfr # 815-VBCP
- Zoro # G0599621
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
6 in Elbow Blade Handle, Sixteen-Point Tapered Broach
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815-VBCP
- Zoro #
- G0599621
- UPC #
- 611943165901
- Country of Origin
- United States
- Finish
- Chrome plated
- Handle Type
- 6 in Elbow Blade Handle, Sixteen-Point Tapered Broach
- Number of Handles
- 2
- Flow Rate - Maximum
- 12 gpm
- Mounting Hole Center to Center
- 8"
- Item
- Hot And Cold Water Sink Faucet
- Green Certification or Other Recognition
- WaterSense Approved
- Replacement Cartridge
- Mfr. No. 1-100XTJKNF/1-099XTJKNF
- Green Environmental Attribute
- Meets LEED Requirements
- Hook and Loop Shape
- Pail Hook
- Industry Type
- Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
- Fastener Finish
- Chrome Plated
- Valve Type
- Quaturn
- Hook and Loop Type
- Hook
- Type
- Mechanical; Manual Faucet
- System of Measurement
- Inch
- Connection
- 1/2 in FNPT
- Faucet Spout
- Rigid
- Standards
- ASME A112.18.1/CSA B125.1; ASSE 1001; ADA ANSI/ICC A117.1
- Temp. Control
- 40 Degrees to 140 Degrees F
- Handle Material
- Metal
- Application
- Commercial
- Operation Method
- Dual-Handle
- Installation Type
- Wall Mounted
Dimensions
- Spout Length
- 7-1/2"
- Overall Height
- 12 in
- Width
- 8"
- Diameter
- 2-5/16"
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.