Dual-Handle Hot And Cold Water Sink Faucet, Chrome plated

  • Mfr # 305-RCP

  • Zoro # G1129670


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Temp. Control
40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-RCP
Zoro #
G1129670
UPC #
611943119928
Country of Origin
United States

Dimensions

Width
8'
Overall Height
3-1/2 in
Diameter
2-5/16"

Details

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Sink Faucet
Temp. Control
40 Degrees to 140 Degrees F
Replacement Cartridge
Mfr. No. 1-100XTJKNF/1-099XTJKNF
Connection
1/2 in FNPT
Features
3-3/8" Body, Adjustable Arms 3" - 8-3/8", 2-1/2" Offset Inlet Supply Arm, 2 5/16" Diameter Slip Flange, Rated Operating Pressure 20-125 psi, Short Spout with Pail Hook and 3/4" Male Hose Thread Outlet
Hook and Loop Type
Hook
Faucet Spout
Integral
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
System of Measurement
Inch
Green Environmental Attribute
Meets LEED Requirements
Valve Type
Quaturn
Green Certification or Other Recognition
WaterSense Approved
Type
Mechanical, Manual Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Hook and Loop Shape
Pail Hook
Flow Rate - Maximum
12 gpm
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle
Flow Type
Threaded

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.