Dual-Handle Hot And Cold Water Washboard Sink Faucet, 4'' Mount, Chrome plated

  • Mfr # W4D-GN1AE1-317ABCP

  • Zoro # G1144781


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
4''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4D-GN1AE1-317ABCP
Zoro #
G1144781
UPC #
611943545703
Country of Origin
China

Dimensions

Width
6-1/2"
Spout Length
3-1/2"
Overall Height
10-3/8 in
Diameter
2"

Details

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
4''
Item
Hot And Cold Water Washboard Sink Faucet
Faucet Spout
Rigid/Swing Gooseneck
Valve Type
Ceramic 1/4-Turn
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Certification or Other Recognition
WaterSense Approved
Handle Material
Metal
Type
Manual Faucet
Connection
1/2 in NPSM
Green Environmental Attribute
Meets LEED Requirements
Fastener Finish
Chrome Plated
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Temp. Control
40 Degrees to 140 Degrees F
Features
Full Flow Quixtop Outlet with Single Screen Design; ECAST Construction With Equal to or Less Than 0.25% Lead Content by Weighted Average; Operating pressure Rating 20-125 psi
Application
Commercial
Flow Type
Full Flow
Installation Type
Deck Mounted
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Washboard Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.