Dual-Handle Hot And Cold Water Washboard Sink Faucet, 4 Mount, Chrome plated
- Mfr # W4D-GN2AE1-317ABCP
- Zoro # G1143077
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4D-GN2AE1-317ABCP
- Zoro #
- G1143077
- UPC #
- 611943545741
- Country of Origin
- China
Dimensions
- Spout Length
- 5-1/4"
- Diameter
- 2"
- Overall Height
- 11-3/4 in
- Width
- 6-1/2"
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.