Shop CHICAGO FAUCET
See all product information
Create Account
Dual-Handle Hot And Cold Water Washboard Sink Faucet, 4" Mount, Chrome plated
- Mfr # W4W-GN2AE1-317ABCP
- Zoro # G1144921
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4W-GN2AE1-317ABCP
- Zoro #
- G1144921
- UPC #
- 611943545918
- Country of Origin
- China
- Finish
- Chrome plated
- Handle Type
- (2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
- Number of Handles
- 2
- Flow Rate - Maximum
- 12 gpm
- Mounting Hole Center to Center
- 4"
- Item
- Hot And Cold Water Washboard Sink Faucet
- Fastener Finish
- Chrome Plated
- System of Measurement
- Inch
- Connection
- 1/2 in NPSM
- Valve Type
- Ceramic 1/4-Turn
- Type
- Mechanical; Manual Faucet
- Standards
- ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
- Faucet Spout
- Rigid/Swing Gooseneck
- Handle Material
- Metal
- Replacement Cartridge
- Mfr. No. 1-100XKJKABNF, 1-099XKJKABNF
- Features
- Full Flow Quixtop Outlet with Single Screen Design; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi
- Green Environmental Attribute
- Meets LEED Requirements
- Industry Type
- Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
- Green Certification or Other Recognition
- WaterSense Approved
- Temp. Control
- 40 Degrees to 140 Degrees F
- Application
- Commercial
- Flow Type
- Full Flow
- Installation Type
- Wall Mounted
- Operation Method
- Dual-Handle
Dimensions
- Diameter
- 2"
- Width
- 6-1/2"
- Spout Length
- 5-1/4"
- Overall Height
- 10-1/2 in
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.