Dual-Handle Hot And Cold Water Washboard Sink Faucet, 8" Mount, Chrome plated
Mfr # W8D-DB6AE1-317ABCP
Zoro # G1144985
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W8D-DB6AE1-317ABCP
Zoro #
G1144985
UPC #
611943546113
Country of Origin
China
Dimensions
Width
10-5/8"
Spout Length
6-1/4"
Overall Height
8-3/8 in
Diameter
1-3/4"
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.